Press Ring
Mfr # 49-16-2654ZX
Zoro # G823357111
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
2 yr
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Pipe Size
5/8 in
Compatible Material Type
Copper
Maximum Compatible Pipe Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-16-2654ZX
Zoro #
G823357111
UPC #
45242542222
Country of Origin
China
Dimensions
Manufacturer Warranty Length
2 yr
Compatible Pipe Size
5/8 in
Maximum Compatible Pipe Size
5/8 in
Overall Length
1.012 in
Details
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Material Type
Copper
Item
Press Ring
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Material
Forged Steel
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Description
Press Ring, Product Type Press Ring, Compatible Fitting System MaxiPro(R), ZoomLock MAX(R), Compatible Material Type Copper, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.