Press Ring

  • Mfr # 49-16-2657ZX

  • Zoro # G323358915


product price:  $1,174.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
2 yr
Maximum Compatible Pipe Size
1 1/8 in
Material
Forged Steel
Overall Length
12 in
Compatible Pipe Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2657ZX
Zoro #
G323358915
UPC #
45242546275
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Maximum Compatible Pipe Size
1 1/8 in
Overall Length
12 in
Compatible Pipe Size
1 1/8 in

Details

Material
Forged Steel
Item
Press Ring
Compatible Press Tool Type
Compact, Extended, Standard
Compatible Material Type
Copper
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4

Description

Press Ring, Product Type Press Ring, Compatible Fitting System MaxiPro(R), ZoomLock MAX(R), Compatible Material Type Copper, Compatible Pipe Size 1 1/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.