1/2 in. Dr. Speeder Handle, Chrome Vanadium, 17-3/4 in. Long
- Mfr # W32128
- Zoro # G923310856
product price:Â
$
20.39
/ea
Key Features
Depth
0.75 in
Grade
Professional
Type
Speeder
Width
3.5 in
Handle Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32128
- Zoro #
- G923310856
- UPC #
- 39564023637
- Country of Origin
- Taiwan, Province of China
- Grade
- Professional
- Type
- Speeder
- Handle Material
- Alloy Steel
- Item
- Speeder Handle
- Ratcheting
- No
- Material
- Chrome Vanadium
- Head Style
- Round Head
- Color
- Silver
Dimensions
- Depth
- 0.75 in
- Width
- 3.5 in
- Height
- 17 in
- Drive Size
- 1/2 in
- Handle Length (in)
- 17.75 in
Description
Use for improved access in hard to reach areas or quick removal/tightening of fasteners. Drop forged chrome vanadium steel construction. Diamond knurled grip for positive grip. 17-3/4-inch Long.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.