Shop MILWAUKEE TOOL
See all product information
Create Account
Replacement Cable, 4 in H
- Mfr # 48-53-3154
- Zoro # G421674689
product price:Â
$
499.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8.5 in
Material
Plastic
Compatible Manufacturer Model Number
3154-20, 48-53-3155
Overall Height
4 in
Overall Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-53-3154
- Zoro #
- G421674689
- UPC #
- 045242289981
- Country of Origin
- China
Dimensions
- Overall Length
- 8.5 in
- Overall Height
- 4 in
- Overall Width
- 8.5 in
- Wire Rope Length
- 8.5 in
- Length
- 8.5 in
- Fits Chest Size
- Flexible Cable for Tight Bends
Details
- Material
- Plastic
- Compatible Manufacturer Model Number
- 3154-20, 48-53-3155
- Item
- Replacement Cable
- Features
- Flexible Cable for Tight Bends
- For Use With
- 75 ft Drain Camera with PACKOUT(TM)
- Shell Material
- Plastic
- Compatible Product Type
- 75 ft Drain Camera with PACKOUT(TM)
Description
Replacement Cable, Product Type Replacement Cable, Compatible Manufacturer Model Number 3154-20, 48-53-3155, For Use With 75 ft Drain Camera with PACKOUT(TM), Features Flexible Cable for Tight Bends, Material Plastic, Overall Height 4 in, Overall Length 8.5 in, Overall Width 8.5 in, Push Rod Length 75 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.