Zoro Homepage

X5 Ring Jaw for M18 FORCE LOGIC Press Tools

  • Mfr # 49-16-2659X5

  • Zoro # G912041754


product price: $729.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Iron
Compatible Pipe Size
1-/2 to 4 in, 1-1/4 to 2 in
Compatible Fitting System
CTS-V, IPS-P Press, M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2659X5
Zoro #
G912041754
UPC #
045242736317
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
1-/2 to 4 in, 1-1/4 to 2 in
Overall Length
1.843 in

Details

Compatible Material Type
Copper, Iron
Compatible Fitting System
CTS-V, IPS-P Press, M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 FORCE LOGIC
Item
Ring Jaw
For Use With
M18™ FORCE LOGIC™ Press Tools
Material
Steel
Includes
1-1/2 in - 4 in CTS, 1-1/4 in - 2 in IPS Rings

Description

The MILWAUKEE® X5 Ring Jaw provides a solution that takes advantage of the press vs. sweat to the max. Pressing between 1-1/2" - 4" CTS-V and 1-1/4" - 4" IPS-P pipes using a unique to Milwaukee® 2 - hinge design, provides quality connections in close quarters, as well as heavy-duty steel for outstanding durability. X5 Ring Jaw enables the use of the M18TM FORCE LOGICTM Press Tools with any of the CTS-V & IPS-P Pivoting Press Rings and provides a quality press connection on all major fitting manufacturers.


  • • Compatible with M18TM FORCE LOGICTM Press Tools
  • • Durable Ring Jaws Provide Outstanding Life
  • • Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses
  • • For use with M18TM CTS-V & IPS-P Pivoting Press Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.