Shop MILWAUKEE TOOL

XC4.0 Batt 2PK + Crown Stapler

  • Mfr # 48-11-2442, 2447-20
  • Zoro # G223944225

product price: 
$
430.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V DC
Handle Type
Pistol Grip
Tool Weight
3 lb
Includes Case
Case Not Included
Firing Mode
Combination
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-11-2442, 2447-20
Zoro #
G223944225
UPC #
045242638888
Country of Origin
Multiple
Voltage
12 V DC
Handle Type
Pistol Grip
Tool Weight
3 lb
Includes Case
Case Not Included
Firing Mode
Combination
Motor Type
Brushed
Battery Capacity
(2) 4.0 Ah
Number of Chargers Included
0
Battery Platform
M12(TM)
For Staple Type
Crowned
Includes
(2) Batteries
Battery Series
M12(TM) REDLITHIUM(TM)
Features
Adjustable Belt Hook, Compact and Ergonomic Design, Staple Locating Arrow for Accurate Staple Placement
Battery Chemistry
Li-Ion
Number of Batteries Included
2
Staple Capacity
89
Tool Series
M12(TM)
7 Combo Product Type
Batteries, Stapler
For Staple Gauge
18 ga
7 Combo Manufacturing Model Number
2447-20, 48-11-2442
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2442
Standards
UL Listed
Item
Staple Gun Kit
Power Source
Cordless
Housing Material
Plastic
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Includes Depth Control
Depth Control Included
Overall Length
7 1/4 in
For Staple Width
3/8 in
Overall Height
7 1/4 in
For Staple Leg Length - Maximum
9/16 in
For Staple Leg Length - Minimum
1/4 in
Overall Width
2 1/2 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in
Fits Chest Size
Adjustable Belt Hook, Compact and Ergonomic Design, Staple Locating Arrow for Accurate Staple Placement

Description

Staple Gun Kit, Cordless, Voltage 12 V DC, Firing Mode Combination, For Staple Gauge 18 ga, For Staple Type Crowned, For Staple Width 3/8 in, Staple Capacity 89, Number of Batteries Included 2, Battery Capacity (2) 4.0 Ah, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Plastic, Overall Length 7 1/4 in, Overall Width 2 1/2 in, Overall Height 7 1/4 in, Wireless Tool Tracking No, Standards UL Listed, Tool Weight 3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.