Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Brass Ball Valve Inline

  • Mfr # UPBA475B 1

  • Zoro # G2015553


product price: $46.99
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPBA475B 1
Zoro #
G2015553
UPC #
697988624115
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.06 in
Connection Size - Side 1
1 in
Handle Height
2.1 in
Nominal Valve Size
1 in
Handle Length
4.45 in
Connection Size - Side 2
1 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Brass
Handle Material
Steel
Temp. Range
Up to 180 Degrees F
Max. Pressure
600 PSI CWP
Handle Type
Lever
Seat Material
PTFE
Standards
CSA, FM Listed, IAPMO, NSF/ANSI 372
Ball Valve Product Group
Manual
Body Material
Brass
Stem Type
Blowout Proof
Seal Material
PTFE
Type
Two Piece, Lead Free
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
180 Degrees F
Handle - Locking
Locking
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Connection Type - Side 1
NPT
Color - Valve Handle
White
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
72
Connection Type - Side 2
NPT
Vacuum Service Rating
-29.92 in Hg
Cleaned and Bagged
Valve Cleaned and Bagged
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Valve Series
UPBA475B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.