Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Flanged Cast Iron Swing Check Valve

  • Mfr # 2974-M 2

  • Zoro # G1386156


product price: $283.05
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Connection
Flanged
Body Material
Cast iron
Material of Construction
cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2974-M 2
Zoro #
G1386156
UPC #
697988580442
Country of Origin
China

Dimensions

Pipe Size
2"
Size
2"
Width
6"
Length
8 in
Pipe or Tube Size - Check Valves
2 in
Overall Length
8 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
4 9/16 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
Cast iron
Material of Construction
cast iron
Seat Material - Check Valves
Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Mechanism and Body Design
Inline Swing
Mounting Position
Vertical or Horizontal
Max. Steam Pressure
125 psi WSP
Sub-Category
Iron
Flow Design
Single
Max. Temp. - Valves
350 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Max. Temp.
350 Degrees F
Flow - Valves
137 gpm
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Min. Temp. - Valves
-20 Degrees F
Full Flow - Valves
Yes
Max. Pressure
125 psi SWP - 200 psi WOG
Seal Material - Check Valves
Chrome, Cobalt
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Water Pressure
200 psi
Cap to Inlet Center
4 9/16 in
Body Material - Valves
Cast Iron
Standards
MSS-SP-71 and ASTM B16.1
Cracking Pressure
0.75 to 1 psi
Item
Swing Check Valve
Connection Type - Check Valves
Flange x Flange
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Seal Material
Cobalt Chrome Alloy
Flow
137 gpm
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Swing
Coefficient of Volume (Cv)
143
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 125
Valve Body Style
Inline
Operating Temperature - Maximum
350 Degrees F
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Check Mechanism Material
Cast Iron
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Flange
Check Mechanism
Swing
Connection Type - Side 2
Flange
Maximum Pressure - Steam
125 psi
Silent Check
Standard
Includes Counterweight
No Counterweight
Valve Series
F-2974M

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Iron, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.