Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Bronze Swing Check Valve

  • Mfr # 515 3/8"

  • Zoro # G0814441


product price: $54.99
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Pipe or Tube Size - Check Valves
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515 3/8"
Zoro #
G0814441
UPC #
697988619760
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Pipe or Tube Size - Check Valves
3/8 in
Overall Height
1 7/16 in
Size
3/8"
Length
2 1/8 in
Overall Length
2.13 in
Pipe or Tube Size
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Height - Cap to Inlet Center
1 5/16 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Item - Check Valves
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
1/2 to 3/4 psi
Sub-Category
Bronze
Body Material - Valves
Bronze
Max. Steam Pressure
150 PSI WSP
Flow Design
Single
Seat Material
Bronze
Mounting Orientation - Check Valves
Horizontal
Max. Pressure
150 psi WSP
Max. Temp. - Valves
406 Degrees F
Seal Material - Check Valves
Bronze
Seat Material - Check Valves
Bronze
Full Flow - Valves
Yes
Application - Valves
General Purpose
Max. Steam Pressure - Valves
150 psi WSP
Min. Temp. - Valves
-20 Degrees F
Mechanism and Body Design
Inline Swing
Mounting Position
Horizontal
Standards
ASTM B62, MSS-SP-80
Flow - Valves
6.0 gpm
Material of Construction
Bronze
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Item
Swing Check Valve
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Max. Temp.
406 Degrees F
Cap to Inlet Center
1 7/16 in
Seal Material
Bronze
Flow
6 gpm
Mounting Orientation
Horizontal
Type
Horizontal or Vertical
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
300 psi
Check Mechanism Material
Brass
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 2
NPT
Silent Check
Standard
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
6
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
150 psi
Connection Gender - Side 1
Female
Valve Series
515

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 6 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.