Butterfly Valve, Wafer, 2 1/2 In, CI, Lever

  • Mfr # MW224T 2 1/2

  • Zoro # G1658106


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
2 1/2 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW224T 2 1/2
Zoro #
G1658106
UPC #
697988579965
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Bolt Circle Dia.
5 1/2 in
Lug Dia.
5/8 in -11
Lug Diameter
5/8"-11
Handle Length
11 in
Nominal Valve Size
2 1/2 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Number of Bolt Holes
2
Disc Material
CF8M Stainless Steel
Temp. Range
0 to 180 Degrees F
Liner Material
PTFE
Standards
ABS
Seal Material
FKM
Manufacturer Warranty
1 yr
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
266
Operating Temperature - Maximum
180 Degrees F
Connection Type
Wafer
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
200 psi
For Media
Gas, Oil, Water
Number of Stop Positions
10
Number of Flange Bolt Holes
4
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Valve Series
M

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range 0 to 180 Degrees F, Liner Material PTFE, Disc Material CF8M Stainless Steel, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8 in -11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.