Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Wafer Style, Size 8 In

  • Mfr # HW332B

  • Zoro # G2465811


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Ductile Iron
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW332B
Zoro #
G2465811
UPC #
697988627208
Country of Origin
United States

Dimensions

Pipe Size
8 in
Lug Dia.
3/4-10
Bolt Circle Dia.
11 3/4 in
Nominal Valve Size
8 in
Handle Diameter
9 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Disc Material
Ductile Iron
Temp. Range
10 to 180 Degrees F
Standards
ABS
Liner Material
Buna-N
Number of Bolt Holes
2
Seal Material
Buna-N
Coefficient of Volume (Cv)
3,540
For Media
Gas, Oil, Water
Manufacturer Warranty
1 yr
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Stem Material
416 Stainless Steel
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
250 psi
Connection Type
Wafer
Number of Stop Positions
Unlimited
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
180 Degrees F
Valve Series
H

Description

Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Number of Bolt Holes 2, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.