Zoro Homepage

Swing Check Valve, 4.36 in Overall L

  • Mfr # UP0969000100

  • Zoro # G308413516


product price: $72.99
/ea

Key Features

Hex Size
2 3/8 in
Connection Type
Press x Press
Body Material
Brass
Overall Length
4.36 in
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP0969000100
Zoro #
G308413516
UPC #
697988663930
Country of Origin
China

Dimensions

Hex Size
2 3/8 in
Overall Length
4.36 in
Overall Height
1 47/64 in
Length
4 23/64 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Height - Cap to Inlet Center
1 3/4 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Press x Press
Body Material
Brass
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Seal Material
Brass
Flow
54 gpm
Application - Valves
Portable Water
Max. Temp. - Valves
250 Degrees F
Seat Material
Brass
Item - Check Valves
Check Valve
Body Material - Valves
Lead Free Brass
Cap to Inlet Center
1 37/50 in
Standards
ANSI 372
Item
Swing Check Valve
Mechanism and Body Design
Horizontal Swing
Cracking Pressure
0.5 psi
Mounting Orientation
Horizontal
NSF Certifications for Food and Drinking Water
NSF 61
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Press
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Silent Check
Standard
Connection Type - Side 2
Press
Check Mechanism Material
Brass
Maximum Pressure - Operating
200 psi
For Media
Water
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
54
Valve Body Style
Inline
Valve Series
UP969

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Brass, Pipe or Tube Size 1 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Brass, Application - Valves Portable Water, Length 4 23/64 in, Overall Height 1 47/64 in, Cap to Inlet Center 1 37/50 in, Hex Size 2 3/8 in, Standards ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.