SL-1204-BROWN Stylish Camping Folding Director Chair - Brown
Mfr # SL1204-BROWN
Zoro # G416559700
original price:Â $92.65 , new price: $86.79 , 6 percent off
new price:Â $86.79
/eaKey Features
Depth
19 in
Color
Brown
Length
32 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL1204-BROWN
Zoro #
G416559700
UPC #
837654533659
Country of Origin
China
Dimensions
Depth
19 in
Length
32 in
Details
Color
Brown
Material
Polyester
Description
Go camping in style and comfort with Ming's Mark SL-1204-BROWN Stylish Folding Director's Chair. The foldable full back is built with a flat aluminum frame, 600D polyester fabric cushion with a side table and accessory pockets. You'll never have to leave your chair! The chair's dimensions are 23.6 Width x 15.7 Depth x 18.1 Height. This brown Director Chair is perfect for the outdoors!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.