Shop MINGS MARK

Stylish Camping Heavy-Duty Director's Chair - Black

  • Mfr # SL1214

  • Zoro # G816559775


original price:  $122.99 , new price: $113.99 , 7 percent off
new price:  $113.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Color
Silver
Material
Steel
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL1214
Zoro #
G816559775
UPC #
13964603767
Country of Origin
China

Dimensions

Depth
12 in
Length
37 in

Details

Color
Silver
Material
Steel

Description

Chair specifications are 20.5 seat width, heavy-duty flat aluminum frame, cushion, and 800D nylon fabric. Weighs less than 10 lbs. Capacity 350 lbs. Chair dimensions 20.5 x 18 x 20.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.