Shop MINGS MARK

Stylish Camping Folding Director's Chair - Black with Flag

  • Mfr # SL1204-BLACK/FLAG

  • Zoro # G416559748


product price:  $93.89
/ea

Key Features

Material
Steel
Length
32.5 in
Color
Silver
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL1204-BLACK/FLAG
Zoro #
G416559748
UPC #
793573431981
Country of Origin
China

Dimensions

Length
32.5 in
Depth
20 in

Details

Material
Steel
Color
Silver

Description

This folding full-back Director Chair has a built-in side table with cup holder plus removable accessory pockets, a sturdy flat-aluminum frame, 600D polyester fabric, comfortable cushions, and features the printed racing flag emblem. Open Dimensions: 34.75 Width x 19.5 Depth x 32.625 Height. Seat Dimensions: 19.75 Width x 19.5 Depth x 18.875 Height. Back Height Folded Dimensions: 18.5 Width x 6 Depth x 32.6 Height. Great for use outdoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.