747 29.5 in Battery Wide-Area Carpet Vacuum, 95% Filtration
- Mfr # 804498
- Zoro # G123348390
product price:Â
$
7,100.99
/ea
Key Features
Width
24 in
Hose Dia.
5 in
Motor
3/4 hp
Length
37-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804498
- Zoro #
- G123348390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Hose Dia.
- 5 in
- Length
- 37-3/4 in
Details
- Item
- Vacuum
- Motor
- 3/4 hp
Description
Wide Area Vacuums are designed for performance and durability to vacuum large carpet areas, yet are easy to maneuver and maintain. This vacuum cleans up to 25,000 square feet per hour which is ideal for big cleaning jobs with wide areas. The 747 battery operated vacuum features multiple carpet adjustments and the fan deflector protects the bag from sharp debris. The 747 wide are vacuum cleaner has a Helical design which means the brush is always on the carpet, reducing vibration. This design moves debris from outer edges of brush assembly to vacuum inlet. The Needle Felt Filter Bag offers 95% filtration efficiency at 5 microns, 9 cubic feet capacity, and is mildew resistant and completely washable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.