Phenom 15 in Dual-Motor Upright Vacuum w/ HEPA Filtration
- Mfr # 804500
- Zoro # G623348388
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Speed
5000
Includes
Telescopic Wand & complete on-board tool kit
Brush Motor
1/4 hp
Power Cord Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804500
- Zoro #
- G623348388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 28 in
- Power Cord Length
- 50 ft
- Width
- 15 in
- Hose Length
- 5 ft
Details
- Speed
- 5000
- Includes
- Telescopic Wand & complete on-board tool kit
- Brush Motor
- 1/4 hp
- Item
- Vacuum
- Voltage
- 115V
- Sound Level dBA
- 68 dba
- Vacuum Motor
- 1 hp
- Air Flow
- 104 CFM
Description
The MINUTEMAN INTERNATIONAL L15115 Phenom 15 Upright is a professional-grade commercial vacuum cleaner for superior cleaning performance and durability. Featuring a powerful suction, a 15-inch cleaning path, a HEPA filtration system for improved air quality, and an ergonomic design, it ensures efficiency and ease of use in demanding environments. Ideal for offices, healthcare facilities, and retail spaces, it delivers deep cleaning while protecting indoor air quality. This vacuum meets rigorous industry standards, including CRI (Carpet and Rug Institute) certification, ensuring reliability and effectiveness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.