MPV-31 30 in Wide-Area Commercial Carpet Vacuum w/ Tools
- Mfr # 804499
- Zoro # G323348237
product price:Â
$
4,334.99
/ea
Key Features
Voltage
115 V, 60 Hz
Length
37 in
Power Cord Length
75 in, 12-3 gauge, with built- in cord wrap
Handle
Folds for Compact Storage
Brush Speed
1,550 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804499
- Zoro #
- G323348237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 37 in
- Power Cord Length
- 75 in, 12-3 gauge, with built- in cord wrap
- Width
- 17.5 in
Details
- Item
- Vacuum
- Voltage
- 115 V, 60 Hz
- Handle
- Folds for Compact Storage
- Brush Speed
- 1,550 RPM
- Vacuum Motor
- 1.1 hp
- Sound Level dBA
- 72 db
Description
The Minuteman MPV 31 Wide Area Carpet Vacuum lets you get the job done quickly and efficiently. This system has a 30 inch cleaning path that cleans up to 25,000 square feet per hour. On-board accessory tools provide easy cleaning of above the floor and hard to reach areas. Vacuum features convenient foot lever for multiple brush height adjustments, and multiple handle adjustments to fit operator height. This wide area vacuum is lightweight and low-profile for ergonomic operation, and its Clean Air Filtration System keeps the air clean during use. Folding handle makes allows for compact storing. Includes one Disposable paper debris bag (270183) and on-board accessory tools: dust brush, crevice tool and combination hard/floor carpet tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.