MR1500-115 20 in Electric Burnisher, 1500 RPM
- Mfr # 804506
- Zoro # G123348239
product price:Â
$
2,142.99
/ea
Key Features
Cord Length
75 ft
Length
28 in
Motor
1.5 hp
Width (In.)
22 in
Amps AC
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804506
- Zoro #
- G123348239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 75 ft
- Length
- 28 in
- Width (In.)
- 22 in
Details
- Item
- Floor Scrubber
- Motor
- 1.5 hp
- Amps AC
- 15 A
- Color
- Black
Description
The MINUTEMAN INTERNATIONAL MR1500-115 Burnisher 20 in 115V 1500 Rpm is a high-performance floor care machine designed for superior polishing and burnishing of large commercial spaces. Featuring 115V power supply, a 20 in polishing path, and an impressive 1500 RPM, it ensures fast, consistent results with minimal effort. This burnisher provides exceptional shine and smoothness on various flooring types, enhancing the aesthetic and longevity of your floors. The MR1500-115 meets rigorous safety standards, making it a reliable and compliant choice for professional cleaning environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.