Shop MINUTEMAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RoboScrub 20 Autonomous 20 in Floor Scrubber w/ BrainOS with AGM Battery
- Mfr # 804511
- Zoro # G823348393
original price:Â $75,030.99 , new price: $67,527.99 , 10 percent off
new price:Â
$
67,527.99
/ea
Key Features
Brush Speed
175 RPM
Battery Capacity
230 Ah AGM
Voltage
24V
Color
Maroon
Recovery Tank Capacity
16 Gallons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804511
- Zoro #
- G823348393
- UPC #
- -
- Country of Origin
- United States
- Brush Speed
- 175 RPM
- Battery Capacity
- 230 Ah AGM
- Voltage
- 24V
- Color
- Maroon
- Item
- Floor Scrubber
- Recovery Tank Capacity
- 16 Gallons
- Solution Tank Capacity
- 16 Gallons
Dimensions
- Width (In.)
- 26 in
- Length
- 55.5 in
Description
RoboScrub 20, Minuteman’s innovative automatic floor scrubber, is the efficient and effective autonomous cleaning solution for a variety of commercial settings including shopping centers, grocery stores, warehouses, and production halls. This self-driving floor scrubber utilizes built-in cameras and sensors that integrate with intuitive BrainOS Technology to safely navigate surroundings, detect and avoid people and obstacles, and learn new paths. Its patented Aqua Stop banded brush applies soft, non-abrasive nylon bristles to deliver deep cleaning without damaging floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.