E20 20 in Brush-Drive Walk-Behind Floor Scrubber
- Mfr # 804508
- Zoro # G523348402
product price:Â
$
8,349.99
/ea
Key Features
Width (In.)
24 in
Color
Maroon & Grey
Brush Speed
180 RPM
Vacuum Motor
0.60 hp
Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804508
- Zoro #
- G523348402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 24 in
- Length
- 44.5 in
Details
- Color
- Maroon & Grey
- Brush Speed
- 180 RPM
- Vacuum Motor
- 0.60 hp
- Voltage
- 24V
- Recovery Tank Capacity
- 13 Gallon
- Item
- Floor Scrubber
- Solution Tank Capacity
- 12 Gallon
Description
Minuteman E20 Disc Drive Model is an a walk behind floor scrubber that is engineered to change the way you clean floors. With advanced technology and green features, Minuteman's E20 Floor Scrubber is guaranteed to get the job done. Minuteman's entire E series scrubbers are designed to be efficient, environmentally conscious, economic, ergonomic and engineered for excellence. The E20 auto scrubber features a 20 in cleaning path and a small compact design that allows you to clean in tight spaces. It's low brush deck makes it easy to clean around and underneath obstacles. These Minuteman Scrubbers are easy to use and can be operated by the push of a button. Ideal for hospitality, institutional, Industrial, Heathcare, Building Service Contractors, Airports and Retail Applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.