Shop MINUTEMAN
Create Account
SF-5036 50 x 36 in. Harlequin Flat Fireplace Screen
- Mfr # SF-5036
- Zoro # G103897139
product price:Â
$
559.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF-5036
- Zoro #
- G103897139
- UPC #
- 719908342128
- Country of Origin
- India
Description
The diamond pattern of the Harlequin Flat Screen is delicately accented with brass wire crosspieces for a touch of contrast with the black wrought iron frame and mesh. Flat screens fit close to the fireplace surround. Providing a decorative accent and safety from flying sparks while minimizing bulk, these screens are perfect for a shallower hearth.
Specifications- Country of Origin: India
- Material: Wrought Iron with Black Powdercoat
- Finish: Brass
- Assembly Required (Y/N): Yes
- Warranty Length: 90 days
- Dimension: 50" W x 36" H x 7.25" D
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.