Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight, PK2

  • Mfr # 602133

  • Zoro # G0773396


product price: $181.40
/pk 2, $90.70/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
3 in to 36 in
Standards
CSA C22.2, ETL Listed, UL 153
Max. Fixture Wattage
55 W
LED Replacement For
64W LFL
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602133
Zoro #
G0773396
UPC #
728433236048
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
3 in to 36 in
Overall Height
2 in
Overall Width
3 in
Overall Length
4 ft
Nominal Width
3 in
Nominal Length
4 ft
Manufacturers Warranty Length
1 yr Limited
Peak Wavelength
700 nm

Details

Standards
CSA C22.2, ETL Listed, UL 153
Max. Fixture Wattage
55 W
LED Replacement For
64W LFL
Light Technology
LED
Item
Grow Light Fixture
Voltage
120V
Includes
LED Grow Light 4-Foot Fixture
Housing Material
Aluminum, Plastic
For Use With
Miracle LED Grow Lights
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
Beam Angle
180 Degrees
Reflector Type
Open
Linkable Up To
6 Fixtures
Light Distribution Shape
Area
Fixture Type
Strip Light
Linkable
Yes
Mounting Style
Hanging Chains
For Bulb Shape
Integrated LED
Description/Special Features
Plug-In Outlet for Additional Linked Units, Pull Chain Power Switch
Hazardous Location Rating
Not Rated
Ballast Start Type
Instant-On
Min. Ambient Temp.
-20 Degrees C
Spectrum
Full/Broad
Rated Life
50,000 hr
For Bulb Base Type
Integrated LED
IP Rating
Not Rated
Bulb Included
No
Max. Ambient Temp.
50 Degrees C
Number of Light Bars
1
For Bulb Type
Integrated LED
Housing Color
Silver

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.