LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 6PK

  • Mfr # 801677

  • Zoro # G511525488


product price: $54.55
/pk 6, $9.09/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801677
Zoro #
G511525488
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
5W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Finish
Frosted
Features
Shatter & Shock Resistant, Water Resistant, Almost Free Energy
For Use With
Harsh Environment, Garage Door, Shop Light, Ceiling Fan, Indoor/Outdoor Lighting, Refrigerator
Bulb Primary Application
Harsh Environment, Outdoor/Indoor Use
Includes
6 LED Bulbs
Rough Service
Yes
Bulb Start Type
Instant-on
Light Color
White
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-20 Degrees C

Description

The Miracle LED Harsh Environment All-Weather LED Light Bulb is not only an extreme energy saver, but also is part of our Can't Shake Em Can't Break Em line of the toughest LED bulbs on the planet. Replace old 60W bulbs with this 5W Miracle LED and save tons on energy by replacing just one bulb! No heat safe for any fixture. Use in ceiling cans in your garage, home, basement, shop, shed or even outdoors in a covered fixture in your entry way, porch, or patio. These bulbs can withstand even the harshest environments. Use in your garage door opener, overhead fans or other high vibration and shock prone fixtures that would kill normal bulbs, but not this long-life LED bulb. This breakthrough LED light is vibration and shock resistant and has an expected lifespan of 20,000+ hours. you may never have to replace another garage door bulb again! Trust Miracle LED, as one of the pioneers of LED development, to provide safe, efficient and bulbs that benefit both yourself and the ENVIRONMENT. This bulb is the pinnacle of our efforts and combines the classic a-shape Edison style you're used to with our revolutionary Almost Free Energy LED technology. LED chip technology is the safer and more efficient choice because it's manufactured with no mercury or lead, starts up instantly and saves you money. Technical specifications: 5000 Kelvin color temperature; standard E26 medium household base; 20,000+ hour estimated lifespan; 0.96 estimated annual energy cost.


  • •HARSH ENVIRONNENT - made with All-Weather Technology, this bulb is meant to last through harsh storms, brittle cold, blistering heat, and all other types of weather conditions
  • •LONG LIFE - Instant on bulb stays bright and safe for years
  • •ALMOST FREE ENERGY - Huge energy saver Miracle LED technology allows a 5W bulb to replace old 60W incandescent bulbs while maintaining brightness. Save up to $53/yr
  • •STANDARD SHAPE - Classic Edison style this is how a light bulb should look & E26 Base fits in standard sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products