Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 2310mm L - 14MGT-2310-37

  • Mfr # 370G14M2310

  • Zoro # G302596062


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
14MGT-2310-37
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370G14M2310
Zoro #
G302596062
UPC #
34494092807
Country of Origin
Japan

Dimensions

Belt Trade Size
14M
Top Width
37 mm
Pitch Length
2310 mm
Height
9.8mm

Details

Item
Timing Belt
Industry Number
14MGT-2310-37
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
165
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
1.56395963262 lbs
Cover Material
NYLON/TEFLON

Description

Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 2310mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.