
H Series Timing Belt (HTD) 5mm Pitch, 295mm L x 25mm W - 295-5M-25
Mfr # 295H5M25
Zoro # G002600045
product price: $9.89
/eaKey Features
Number of Teeth - Timing Belts
59
Pitch - Timing Belts
5mm
Width - Timing Belts
25mm
Industry Number - Timing Belts
295-5M-25
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
295H5M25
Zoro #
G002600045
UPC #
-
Country of Origin
Singapore
Dimensions
Width - Timing Belts
25mm
Height
4mm
Details
Number of Teeth - Timing Belts
59
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
295-5M-25
Material
Chloroprene Rubber
Weight
0.068 lbs
Cover Material
Nylon
Core Cord
Fiberglass
Description
(HTD) 5mm Pitch, 295mm L x 25mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.