Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 56'' Long x 31 Ribs Wide - 560J31

  • Mfr # 560J31

  • Zoro # G402597907


product price:  $71.35
/ea

Key Features

Industry Number
560J31
Number of Ribs
31
Material
Chloroprene / EPDM
Length
56Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560J31
Zoro #
G402597907
UPC #
-
Country of Origin
Japan

Dimensions

Length
56Inch
Height
0.15Inch
Width
2.8559Inch
Outside Length
56 in
Top Width
72.54 mm
Thickness
3.8 mm

Details

Industry Number
560J31
Number of Ribs
31
Material
Chloroprene / EPDM
Weight
1.069 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G
V-Belt Section
J
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 56'' Long x 31 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.