Zoro Homepage

Alanis 3 Light Chandelier 25 In. Polished Nickel

  • Mfr # H485701L-PN

  • Zoro # G015452204


product price: $590.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Height
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H485701L-PN
Zoro #
G015452204
UPC #
806134019730
Country of Origin
China

Dimensions

Length
25 in
Height
40.5 in
Width
39.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Color
Polished Nickel
Voltage
120V
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
3

Description

Light pours through the open globe design of this soPhilippinesisticated cage pendant. Unexpected loops throughout add just the right amount of whimsy. Alanis comes in three sizes so you're sure to find a perfect fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.