Zoro Homepage

Alexa 9 Light Chandelier 46 In. Aged Brass

  • Mfr # H357809-AGB

  • Zoro # G615452031


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H357809-AGB
Zoro #
G615452031
UPC #
806134892180
Country of Origin
China

Dimensions

Length
46 in
Height
19.5 in
Width
23.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Material
Steel
Bulb Included
N
Socket Count
9
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.