Zoro Homepage

Ariana 12 Light Chandelier 29.75 In. Aged Brass

  • Mfr # H375812-AGB

  • Zoro # G615452468


product price: $1,504.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
4W
Material
Steel
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H375812-AGB
Zoro #
G615452468
UPC #
806134019693
Country of Origin
China

Dimensions

Height
31.5 in
Length
29.75 in
Width
49 in

Details

Item
Chandelier
Fixture Wattage
4W
Material
Steel
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Shape
G9
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
12
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.