Zoro Homepage

Ariel 4 Light Chandelier 10.75 In. Soft Black

  • Mfr # H326804-SBK

  • Zoro # G215450215


product price: $356.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Color
Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326804-SBK
Zoro #
G215450215
UPC #
806134058043
Country of Origin
China

Dimensions

Length
10.75 in
Height
9.5 in
Width
28 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Color
Soft Black
Bulb Included
N
Slope Ceiling Compatable
Yes
Socket Count
4
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.