Zoro Homepage

Ariel 8 Light Chandelier 10.5 In. Aged Brass

  • Mfr # H326808-AGB

  • Zoro # G015450088


product price: $772.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Fixture Wattage
75W
Material
Steel
Voltage
120V
Color
Aged Brass
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326808-AGB
Zoro #
G015450088
UPC #
806134891367
Country of Origin
China

Dimensions

Width
52.75 in
Height
16.25 in
Length
10.5 in

Details

Item
Chandelier
Fixture Wattage
75W
Material
Steel
Voltage
120V
Color
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Socket Count
8
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.