Zoro Homepage

Arwen 4 Light Chandelier 21 In. Aged Brass

  • Mfr # H859804-AGB

  • Zoro # G715452450


product price: $726.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Voltage
120V
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H859804-AGB
Zoro #
G715452450
UPC #
806134930585
Country of Origin
China

Dimensions

Height
19.75 in
Width
20 in
Length
21 in

Details

Item
Chandelier
Fixture Wattage
8W
Voltage
120V
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass
Socket Count
4
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Arwen offers a playful twist on a classic half-dome chandelier. The candle array is shaded in natural rattan wicker, intricately woven to allow light to peak through. The effect is a fresh take on a traditional style, accented in sleek Aged Brass metalwork. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.