Zoro Homepage

Colette 16 Light Chandelier 5.5 In. Aged Brass/Black

  • Mfr # H296816-AGB/BK

  • Zoro # G115448206


product price: $1,192.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Height
27.25 in
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H296816-AGB/BK
Zoro #
G115448206
UPC #
806134879969
Country of Origin
China

Dimensions

Height
27.25 in
Length
5.5 in
Width
28.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass/Black
Voltage
120V
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
16

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.