Zoro Homepage

Darlene 5 Light Chandelier 10 In. Polished Nickel

  • Mfr # H519805-PN

  • Zoro # G215449257


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Color
Polished Nickel
Includes
Fixture, Hardware
Voltage
120V
Height
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H519805-PN
Zoro #
G215449257
UPC #
806134020187
Country of Origin
China

Dimensions

Length
10 in
Height
17.25 in
Width
26 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Polished Nickel
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
Socket Count
5
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.