Zoro Homepage

Darlene 5 Light Chandelier 13.75 In. Aged Brass

  • Mfr # H519805-AGB

  • Zoro # G415449279


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Voltage
120V
Material
Steel
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H519805-AGB
Zoro #
G415449279
UPC #
806134020163
Country of Origin
China

Dimensions

Width
26 in
Length
13.75 in
Height
17.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Voltage
120V
Material
Steel
Color
Aged Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Socket Count
5
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.