Zoro Homepage

Dona 20 Light Chandelier 4.75 In. Aged Brass

  • Mfr # H463820-AGB

  • Zoro # G015451191


product price: $760.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H463820-AGB
Zoro #
G015451191
UPC #
806134012458
Country of Origin
China

Dimensions

Height
28.5 in
Width
24 in
Length
4.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Voltage
120V
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
20
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.