Zoro Homepage

Estee 6 Light Chandelier 28 In. Aged Brass

  • Mfr # H134806-AGB

  • Zoro # G215450581


product price: $918.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Material
Steel
Color
Aged Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134806-AGB
Zoro #
G215450581
UPC #
806134834104
Country of Origin
China

Dimensions

Length
28 in
Width
28 in
Height
15 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Material
Steel
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
6
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.