Zoro Homepage

Kayla 8 Light Chandelier 4.75 In. Aged Brass

  • Mfr # H420808-AGB

  • Zoro # G515450601


product price: $596.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H420808-AGB
Zoro #
G515450601
UPC #
806134007898
Country of Origin
China

Dimensions

Width
24 in
Height
20.375 in
Length
4.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Bulb Included
N
Material
Steel
Socket Count
8
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.