Zoro Homepage

Kayla 8 Light Chandelier 4.75 In. Old Bronze

  • Mfr # H420808-OB

  • Zoro # G515450618


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Voltage
120V
Material
Steel
Color
Old Bronze
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H420808-OB
Zoro #
G515450618
UPC #
806134007904
Country of Origin
China

Dimensions

Length
4.75 in
Height
20.375 in
Width
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Steel
Color
Old Bronze
Bulb Included
N
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.