Zoro Homepage

Linnea 6 Light Chandelier 28 In. Aged Brass

  • Mfr # H794806-AGB

  • Zoro # G415449316


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Color
Aged Brass
Material
Steel
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H794806-AGB
Zoro #
G415449316
UPC #
806134904906
Country of Origin
China

Dimensions

Width
22 in
Height
20 in
Length
28 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
Aged Brass
Material
Steel
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
6
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No

Description

Make a striking statement on the ceiling with this sputnik chandelier. Dozens of clear ribbed or clear swirled glass orbs are suspended on slender rods bursting from an Aged Brass center orb. This modern design catches the eye unlit and puts on a dazzling display when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.