Zoro Homepage

Miranda 1 Light Wall Sconce 5.5 In. Aged Brass/Soft Black

  • Mfr # H573101-AGB/SBK

  • Zoro # G715451385


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
6.75 in
Fixture Voltage
120V
Shade Color
Aged Brass/soft Black
Assembled Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H573101-AGB/SBK
Zoro #
G715451385
UPC #
806134056124
Country of Origin
China

Dimensions

Height
8 in
Width
6.75 in
Assembled Depth
11 in
Length
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass/soft Black
Includes
Fixture, Hardware
Body Material
Steel
Watts
4W
Lamp Included
N
Designer
Mitzi
Bulb Shape
G9
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Color
Aged Brass/Soft Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.