Zoro Homepage

Slater 3 Light Chandelier 31.75 In. Soft Black

  • Mfr # H491803-SBK

  • Zoro # G415453009


product price: $712.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Width
65.75 in
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H491803-SBK
Zoro #
G415453009
UPC #
806134034245
Country of Origin
China

Dimensions

Width
65.75 in
Height
16 in
Length
31.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Soft Black
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
3
Battery Included
No
Designer
Mitzi

Description

Modern meets organic in Slater's sleek silhouette. An ultra slim form and exaggerated scale is the type of proportion play we swoon for, coming in at 4 feet tall. Boho baubles in whitewashed ash wood add the perfect contrast against the aged brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.