Zoro Homepage

Tabitha 16 Light Chandelier 12 In. Soft Black

  • Mfr # H384816-SBK

  • Zoro # G715447166


product price: $1,314.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Color
Soft Black
Bulb Included
N
Includes
Fixture, Hardware
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H384816-SBK
Zoro #
G715447166
UPC #
806134058333
Country of Origin
China

Dimensions

Height
11 in
Length
12 in
Width
33.75 in

Details

Item
Chandelier
Fixture Wattage
25W
Color
Soft Black
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Battery Included
No
Socket Count
16
Designer
Mitzi
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.