Zoro Homepage

Trixie 6 Light Chandelier 21 In. Aged Brass

  • Mfr # H861806-AGB

  • Zoro # G215452257


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H861806-AGB
Zoro #
G215452257
UPC #
806134930608
Country of Origin
China

Dimensions

Length
21 in
Width
34.75 in
Height
13.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Bulb Included
N
Material
Steel
Slope Ceiling Compatable
Yes
Socket Count
6
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Taking cues from nature, this stunning chandelier features glimmering orbs extending from long, slender branches. The exquisite Champagne Swirl glass treatment of the shades has a subtle iridescence that makes a statement whether lit or unlit. Like jewelry baubles, small ornamental sPhilippineseres act as the connecting joints of Trixie, providing an additional decorative accent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.