Zoro Homepage

Screw Anchor, 5/8 in Dia., Hex, 3 in L, Steel Zinc Plated, 5 PK

  • Mfr # 4158300

  • Zoro # G211903753


product price: $25.59
/pk 5, $5.12/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4158300
Zoro #
G211903753
UPC #
082275418216
Country of Origin
China

Dimensions

Anchor Diameter
5/8 in
Overall Length
3 in
Drill Bit Size
5/8 in
Minimum Installation Depth
3 1/4 in
Thread Length
3 in
Screw Size
5/8 in
Head Height
0.625 in
Head Width
0.938 in
Maximum Material Thickness
0 in

Details

Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
2,729 lb
Ultimate Tension Strength (4,000 psi Concrete)
3,898 lb
Material Grade/Class
Not Graded
Maximum Ultimate Tension Strength
3,898 lb
Removable
Removable
Screw Anchor Type
Screw Anchor
Maximum Ultimate Shear Strength
2,729 lb
System of Measurement
Inch

Description

Screw Anchor, Anchor Diameter 5/8 in, Screw Size 5/8 in, Overall Length 3 in, Thread Size Not Applicable, Thread Length 3 in, Head Type Hex, Head Width 0.938 in, Head Diameter Not Applicable, Head Height 0.625 in, Drive Type External Hex, Material Steel, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 5/8 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness 0 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.