DELVAC 1 ESP 5W-40, 1 Gallon

  • Mfr # 127863

  • Zoro # G109252659


product price:  $57.85
/ea

Key Features

SAE Grade - Engine and Motor Oils
5W-40
Color
Amber
Pour Point
-54.4 Degrees F
Flash Point
451.4 Degrees F
Viscosity Index
169
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127863
Zoro #
G109252659
UPC #
071924962828
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Motor Oil
SAE Grade - Engine and Motor Oils
5W-40
Color
Amber
Pour Point
-54.4 Degrees F
Flash Point
451.4 Degrees F
Viscosity Index
169
Series
Delvac
Standards
ACEA E7, ACEA E9, API CH-4, API CI-4, API CI-4 PLUS, API CJ-4, API CK-4, API SM, API SN, Caterpillar ECF-3, Cummins CES 20081, Cummins CES 20086, JASO DH-2
Features
Enhanced Emission System Protection in a Variety of Severe Conditions, Extended Oil Drain Intervals, Outstanding Performance at Extreme Temperatures
Base Formulation
Synthetic
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Trucks
Odor
Characteristic
SAE Viscosity Grade
5W-40
SAE Grade
5W-40

Description

Motor Oil, Series Delvac, Container Size 1 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-40, Standards ACEA E7, ACEA E9, API CH-4, API CI-4, API CI-4 PLUS, API CJ-4, API CK-4, API SM, API SN, Caterpillar ECF-3, Cummins CES 20081, Cummins CES 20086, JASO DH-2, Color Amber, Compatible Engine Type Diesel Engines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.