DELVAC 1230, 5GA PAIL
Mfr # 100675
Zoro # G109252611
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Container Type
Pail
Series
Mobil Delvac 1230
Flash Point
460.4 Degrees F
Standards
API CF/SF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100675
Zoro #
G109252611
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Motor Oil
Color
Brown
Container Type
Pail
Series
Mobil Delvac 1230
Flash Point
460.4 Degrees F
Standards
API CF/SF
Viscosity Index
102
Pour Point
-16.6 Degrees F
Features
Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention
Detergent
Detergent Oil
Odor
Characteristic
Base Formulation
Conventional
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Outdoor Equipment, Trucks
SAE Viscosity Grade
30
Engine Cycle
2-Cycle
Additive Included
Corrosion Inhibitors, Oxidation Inhibitors
Biodegradable
Biodegradable
Description
Motor Oil, Series Mobil Delvac 1230, Container Size 5 gal, Compatible Vehicle Type Outdoor Equipment, Trucks, Base Formulation Conventional, SAE Viscosity Grade 30, Standards API CF/SF, Biodegradable Biodegradable, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Color Brown, Compatible Engine Type Diesel Engines, Container Type Pail, Detergent Detergent Oil, Engine Cycle 2-Cycle, Features Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.