DELVAC 1240, 5GA PAIL
Mfr # 102565
Zoro # G309252626
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Pour Point
-5.8 Degrees F
Standards
API CF/SF
Features
Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention
Viscosity Index
99
Container Type
Pail
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102565
Zoro #
G309252626
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Motor Oil
Pour Point
-5.8 Degrees F
Standards
API CF/SF
Features
Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention
Viscosity Index
99
Container Type
Pail
Flash Point
476.6 Degrees F
Series
Mobil Delvac 1240
SAE Viscosity Grade
40
Base Formulation
Conventional
Compatible Vehicle Type
Outdoor Equipment, Trucks
Additive Included
Corrosion Inhibitors, Oxidation Inhibitors
Detergent
Detergent Oil
Odor
Characteristic
Compatible Engine Type
Diesel Engines
Engine Cycle
2-Cycle
Biodegradable
Biodegradable
Description
Motor Oil, Series Mobil Delvac 1240, Container Size 5 gal, Compatible Vehicle Type Outdoor Equipment, Trucks, Base Formulation Conventional, SAE Viscosity Grade 40, Standards API CF/SF, Biodegradable Biodegradable, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Compatible Engine Type Diesel Engines, Container Type Pail, Detergent Detergent Oil, Engine Cycle 2-Cycle, Features Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention, Flash Point 476.6 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.