
Chalet 62 in. Grill Cover, 62 in. L x 25 in. W x 46 in. H, Black
Mfr # 3028
Zoro # G309770052
product price:Â $50.15
/eaKey Features
Material
Polyester
Color
Black
Overall Length
62 in
Overall Height
46 in
Overall Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3028
Zoro #
G309770052
UPC #
026509052128
Country of Origin
China
Dimensions
Overall Length
62 in
Overall Height
46 in
Overall Width
25 in
Details
Material
Polyester
Color
Black
Pattern
Eat, Sleep, BBQ, Repeat
Description
The Chalet 62-Inch Patio Grill Cover features a modern aesthetic, with cinch straps, designed to keep your patio grill clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. PATIO GRILL COVER: Fits patio grills up to 62-inches long x 25-inches wide x 46-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio grill clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Cinch straps provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.